Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ208EW

Item.#
07024254
Mfr.#
NJ208EW
Package Qty.
1PC
Ship pack of
1
35.22 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
80
Inscribed Circle Diameter Fw (mm)
49.5
Standard Dynamic Load Rating (N)
55500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7500 (oil lubrication) 9000
Chamfer Dimensions r (mm)
1.1(min)
Weight (g)
379(reference)
Chamfer Dimension r1 (mm)
1.1(min)
Standard Static Rating Load (N)
55500