Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ209EW

by NSK
Item.#
07024263
Mfr.#
NJ209EW
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Width B (mm)
19
Chamfer Dimension r1 (mm)
1.1(min)
Standard Static Rating Load (N)
66500
Chamfer Dimensions r (mm)
1.1(min)
Weight (g)
438(reference)
Inscribed Circle Diameter Fw (mm)
54.5
Standard Dynamic Load Rating (N)
63000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6700 (oil lubrication) 8000