Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ210EW

by NSK
Item.#
07024272
Mfr.#
NJ210EW
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Chamfer Dimension r1 (mm)
1.1(min)
Standard Static Rating Load (N)
76500
Chamfer Dimensions r (mm)
1.1(min)
Weight (g)
500(reference)
Inscribed Circle Diameter Fw (mm)
59.5
Standard Dynamic Load Rating (N)
69000
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
90
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6300 (oil lubrication) 7500