Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ211EW

by NSK
Item.#
07024281
Mfr.#
NJ211EW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
100
Width B (mm)
21
Chamfer Dimension r1 (mm)
1.1(min)
Standard Static Rating Load (N)
98500
Chamfer Dimensions r (mm)
1.5(min)
Weight (g)
669(reference)
Inscribed Circle Diameter Fw (mm)
66
Standard Dynamic Load Rating (N)
86500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5600 (oil lubrication) 7100