Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ212EW

by NSK
Item.#
07024297
Mfr.#
NJ212EW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
110
Width B (mm)
22
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load (N)
107000
Chamfer Dimensions r (mm)
1.5(min)
Weight (g)
824(reference)
Inscribed Circle Diameter Fw (mm)
72
Standard Dynamic Load Rating (N)
97500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5300 (oil lubrication) 6300