Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ214W

by NSK
Item.#
07024315
Mfr.#
NJ214W
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
137000
Chamfer Dimensions r (mm)
1.5(min)
Weight (g)
1290(reference)
Inscribed Circle Diameter Fw (mm)
83.5
Standard Dynamic Load Rating (N)
119000
Inside Diameter d (phi mm)
70
Outside Diameter D (phi mm)
125
Width B (mm)
24
Chamfer Dimension r1 (mm)
1.5(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5000 (oil lubrication) 6300