Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ215W

by NSK
Item.#
07024324
Mfr.#
NJ215W
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width B (mm)
25
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load (N)
156000
Chamfer Dimensions r (mm)
1.5(min)
Weight (g)
1440(reference)
Inscribed Circle Diameter Fw (mm)
88.5
Standard Dynamic Load Rating (N)
130000
Inside Diameter d (phi mm)
75
Outside Diameter D (phi mm)
130
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4800 (oil lubrication) 6000