Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ216W

by NSK
Item.#
07024333
Mfr.#
NJ216W
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Width B (mm)
26
Chamfer Dimension r1 (mm)
2(min)
Standard Static Rating Load (N)
167000
Chamfer Dimensions r (mm)
2(min)
Weight (g)
1700(reference)
Inscribed Circle Diameter Fw (mm)
95.3
Standard Dynamic Load Rating (N)
139000
Inside Diameter d (phi mm)
80
Outside Diameter D (phi mm)
140
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4500 (oil lubrication) 5300