Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ217W

by NSK
Item.#
07024342
Mfr.#
NJ217W
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Weight (g)
2110(reference)
Inscribed Circle Diameter Fw (mm)
100.5
Standard Dynamic Load Rating (N)
167000
Inside Diameter d (phi mm)
85
Outside Diameter D (phi mm)
150
Width B (mm)
28
Chamfer Dimension r1 (mm)
2(min)
Standard Static Rating Load (N)
199000
Chamfer Dimensions r (mm)
2(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4300 (oil lubrication) 5000