Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand

Single-Row Circular-Cone Roller-Bearing No. 30000 Stand HR30304J

by NSK
4.79 (14)
Item.#
07024351
Mfr.#
HR30304J
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Dimensions C (mm)
13
Width B (mm)
15
Outside Diameter D (phi mm)
52
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
10000
Point of Action a (mm)
11.6
Standard Static Rating Load (N)
33500
Dimension T (mm)
16.25
Reference Weight (kg)
0.172
Minimum Outer Ring r (mm)
1.5
Minimum Inner Ring r (mm)
1.5
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
7500
Standard Dynamic Load Rating (N)
35000
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Repair of trailer type engine compressor
5
From Japan
On 2018-01-12 08:11:56
Due to the deterioration of the oil seal, water was mixed in the hub bearing and it got rusted. As I found it on the site, the same thing was found and it was saved because it was able to repair cheaply.
This review is about item#09971796.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:16
I always use it. It was very good to be able to purchase cheaply.
This review is about item#9971586.
Overhaul of hub
5
From Japan
On 2016-12-27 18:38:22
Used in the overhaul of the Jimny hub. It is cheap and saved.
This review is about item#9971771.
When trailer hub maintenance
4
From Japan
On 2016-11-24 16:46:19
I do not know how durable it is, but for now it does not seem to have any problem.
This review is about item#9971561.
Bicycle stem bearing
5
From Japan
On 2015-10-23 14:54:16
Monotaro says that I can purchase it by 10% discount more than the price discounted from the price, I am very satisfied.
This review is about item#09971561.
Boat trailer
5
From Japan
On 2015-08-06 15:59:30
It is easier to understand if there is a figure of dimensions along with the product picture
This review is about item#09971561.
For machine repair
5
From Japan
On 2015-07-16 14:51:13
I got it cheaply and I am very much saved. It can also be purchased as a spare because it is cheap.
This review is about item#09971561.
Light trailer hub bearing
5
From Japan
On 2015-06-29 21:28:55
It is a bearing that is frequently used in domestic light trailers and the like, unlike ordinary cars, because of poor undercarriage, the harsh use that it can be immersed in water immediately after using how to jump while luggage riding behind It also lasts in the situation, I regularly purchase it because it also undertakes collective maintenance of acquaintance collectively
This review is about item#09971561.
Elevator repair
5
From Japan
On 2014-06-15 22:51:06
As soon as I got it, the response time was short and I was pleased with the customer.
This review is about item#09971595.
Auto Repair
5
From Japan
On 2014-06-11 16:45:33
I am saved because the price is cheap.
This review is about item#09971543.