Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand

Single-Row Circular-Cone Roller-Bearing No. 30000 Stand HR30317J

by NSK
4.77 (13)
Item.#
07024412
Mfr.#
HR30317J
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.90 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Width B (mm)
41
Outside Diameter D (phi mm)
180
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2800
Point of Action a (mm)
35.7
Standard Static Rating Load (N)
375000
Dimension T (mm)
44.5
Reference Weight (kg)
5.08
Minimum Outer Ring r (mm)
3
Minimum Inner Ring r (mm)
4
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2000
Standard Dynamic Load Rating (N)
310000
Inside Diameter d (phi mm)
85
Dimensions C (mm)
34
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:16
I always use it. It was very good to be able to purchase cheaply.
This review is about item#9971586.
Overhaul of hub
5
From Japan
On 2016-12-27 18:38:22
Used in the overhaul of the Jimny hub. It is cheap and saved.
This review is about item#9971771.
When trailer hub maintenance
4
From Japan
On 2016-11-24 16:46:19
I do not know how durable it is, but for now it does not seem to have any problem.
This review is about item#9971561.
Bicycle stem bearing
5
From Japan
On 2015-10-23 14:54:16
Monotaro says that I can purchase it by 10% discount more than the price discounted from the price, I am very satisfied.
This review is about item#09971561.
Boat trailer
5
From Japan
On 2015-08-06 15:59:30
It is easier to understand if there is a figure of dimensions along with the product picture
This review is about item#09971561.
For machine repair
5
From Japan
On 2015-07-16 14:51:13
I got it cheaply and I am very much saved. It can also be purchased as a spare because it is cheap.
This review is about item#09971561.
Light trailer hub bearing
5
From Japan
On 2015-06-29 21:28:55
It is a bearing that is frequently used in domestic light trailers and the like, unlike ordinary cars, because of poor undercarriage, the harsh use that it can be immersed in water immediately after using how to jump while luggage riding behind It also lasts in the situation, I regularly purchase it because it also undertakes collective maintenance of acquaintance collectively
This review is about item#09971561.
Elevator repair
5
From Japan
On 2014-06-15 22:51:06
As soon as I got it, the response time was short and I was pleased with the customer.
This review is about item#09971595.
Auto Repair
5
From Japan
On 2014-06-11 16:45:33
I am saved because the price is cheap.
This review is about item#09971543.
For SIEG desk mini lathe C1 main spindle
5
From Japan
On 2012-03-28 01:03:39
There was inventory, the price was very reasonable and it was saved. The quality is truly a Japanese bearing made.
This review is about item#09971561.