Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand
  • Single-Row Circular-Cone Roller-Bearing No. 30000 Stand

Single-Row Circular-Cone Roller-Bearing No. 30000 Stand HR30320J

4.77 (13)
Item.#
07024446
Mfr.#
HR30320J
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
39
Width B (mm)
47
Outside Diameter D (phi mm)
215
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2400
Point of Action a (mm)
41.1
Standard Static Rating Load (N)
525000
Dimension T (mm)
51.5
Reference Weight (kg)
8.41
Minimum Outer Ring r (mm)
3
Minimum Inner Ring r (mm)
4
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1700
Standard Dynamic Load Rating (N)
425000
Inside Diameter d (phi mm)
100
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-18 22:31:16
いつも使用しています。お安く購入出来て大変良かったです。
This review is about item#9971586.
Overhaul of the hub
5
From Japan
On 2016-12-27 18:38:22
Used in the overhaul of the Jimny hub. It survives in the cheap.
This review is about item#9971771.
At the hub maintenance of trailer
4
From Japan
On 2016-11-24 16:46:19
I do not know whether there durability is how much, but for now the problem is unlikely.
This review is about item#9971561.
Bike of the stem bearings
5
From Japan
On 2015-10-23 14:54:16
Mr. a is Monotarou than price, which is a discount from the list price, you can still buy a 10% discount, and we are very pleased with.
This review is about item#09971561.
Boat trailer
5
From Japan
On 2015-08-06 15:59:30
More descriptive is cheap if there is a view of the dimensions along with the product photo
This review is about item#09971561.
In machine repair
5
From Japan
On 2015-07-16 14:51:13
Inexpensively it has very survived to come by. It can also be purchased as a spare for the cheap.
This review is about item#09971561.
Light trailer hub bearings
5
From Japan
On 2015-06-29 21:28:55
It is a bearing that is often used in domestic light trailer, etc., unlike the normal car, because of the poor underbody, are immersed in water immediately after the use, such as jump leave luggage in the back rode, harsh use of also us to last longer in the situation, since the underwriting also summarized acquaintance of maintenance bought regularly
This review is about item#09971561.
Elevator repair
5
From Japan
On 2014-06-15 22:51:06
Since entered the hand corresponding time was pleased to shorten customers immediately.
This review is about item#09971595.
Auto Repair
5
From Japan
On 2014-06-11 16:45:33
Price will be saved is cheap.
This review is about item#09971543.
Spindle of SIEG made of tabletop miniature lathe C1
5
From Japan
On 2012-03-28 01:03:39
There is a stock, the price also was saved at a very reasonable. Quality, truly made in Japan bearings, is Iukotonashi.
This review is about item#09971561.