Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand

Roller Bearing Cylindrical Hole No. 22200 Stand 22211EAE4

5.00 (1)
Item.#
07024482
Mfr.#
22211EAE4
Package Qty.
1PC
Ship pack of
1
82.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
100
Type
Cylindricalbore
Standard Dynamic Load Rating (N [kgf])
119000(12100)
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:4500oillubrication:5600
Width B (mm)
25
Weight (g)
810(Reference)
Standard Static Rating Load (N [kgf])
144000(14600)
Inside Diameter d (phi mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:49:20
I am satisfied that we have used for many years
This review is about item#07024516.