Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand

Roller Bearing Cylindrical Hole No. 22200 Stand 22212EAE4

by NSK
5.00 (2)
Item.#
07024491
Mfr.#
22212EAE4
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
110
Standard Dynamic Load Rating (N [kgf])
142000(14500)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4300 (oil lubrication) 5300
Width B (mm)
28
Standard Static Rating Load (N [kgf])
174000(17800)
Inside Diameter d (phi mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-06-09 20:21:22
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#7024491.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:49:20
I am using it for many years I am satisfied
This review is about item#07024516.