Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand

Roller Bearing Cylindrical Hole No. 22200 Stand 22215EAE4

by NSK
5.00 (2)
Item.#
07024525
Mfr.#
22215EAE4
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
130
Standard Static Rating Load (N [kgf])
244000(24900)
Inside Diameter d (phi mm)
75
Width B (mm)
31
Type
Cylindrical hole
Standard Dynamic Load Rating (N [kgf])
190000(19400)
Chamfer Dimensions r (mm)
1.5
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 3400 Oil lubrication: 4300
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-06-09 20:21:22
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#7024491.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:49:20
I am using it for many years I am satisfied
This review is about item#07024516.