Buy more than* S$200* and get FREE SHIPPING

  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand
  • Roller Bearing Cylindrical Hole No. 22200 Stand

Roller Bearing Cylindrical Hole No. 22200 Stand 22218EAE4

5.00 (2)
Item.#
07024552
Mfr.#
22218EAE4
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
90
Width B (mm)
40
Standard Static Rating Load (N [kgf])
395000(40000)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2800 (oil lubrication) 3600
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
160
Standard Dynamic Load Rating (N [kgf])
289000(29500)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-06-09 20:21:22
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#7024491.
Reduction gear maintenance
5
From Japan
On 2014-07-22 09:49:20
I am using it for many years I am satisfied
This review is about item#07024516.