Buy more than* S$200* and get FREE SHIPPING

  • Angular Ball Bearings
  • Angular Ball Bearings
  • Angular Ball Bearings

Angular Ball Bearings 7203A

by NSK
5.00 (2)
Item.#
07024586
Mfr.#
7203A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.09 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
40
Chamfer Dimension r1 (mm)
0.3(min)
Standard Static Rating Load (N [kgf])
6000(610)
Allowable Number of Rotations (min-1r.p.m)
20000 (grease lubrication) 28000 (oil lubrication)
Chamfer Dimensions r (mm)
0.6(min)
Contact Angle (Degree)
30
Point of Action a (mm)
14.2
Standard Dynamic Load Rating (N [kgf])
10800(1100)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-06-13 17:31:42
It can be used safely with genuine parts (centrifuge, centrifugal concentrator) of machine makers.
This review is about item#9969994.
Replacement of motor bearing bearings
5
From Japan
On 2015-04-23 21:15:06
I was able to try without problems. Although satisfactory, I think that it is very convenient if you can explain the meaning of the signs below the number.
This review is about item#07024613.