Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angular Ball Bearings
  • Angular Ball Bearings
  • Angular Ball Bearings

Angular Ball Bearings 7204A

by NSK
5.00 (2)
Item.#
07024595
Mfr.#
7204A
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
8300(845)
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
47
Width B (mm)
14
Point of Action a (mm)
16.7
Standard Dynamic Load Rating (N [kgf])
14500(1480)
Chamfer Dimensions r (mm)
1(minimum)
Contact Angle (Degree)
30
Chamfer Dimension r1 (mm)
0.6(minimum)
Allowable Number of Rotations (min-1r.p.m)
17000(greaselubrication)22000(oillubrication)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-06-13 17:31:42
It can be used safely with genuine parts (centrifuge, centrifugal concentrator) of machine makers.
This review is about item#9969994.
Replacement of motor bearing bearings
5
From Japan
On 2015-04-23 21:15:06
I was able to try without problems. Although satisfactory, I think that it is very convenient if you can explain the meaning of the signs below the number.
This review is about item#07024613.