Buy more than* S$200* and get FREE SHIPPING

  • Angular Ball Bearings
  • Angular Ball Bearings
  • Angular Ball Bearings

Angular Ball Bearings 7208AW

by NSK
5.00 (2)
Item.#
07024631
Mfr.#
7208AW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1(min)
Contact Angle (Degree)
30
Point of Action a (mm)
26.3
Standard Dynamic Load Rating (N [kgf])
35500(3600)
Allowable Number of Rotations (min-1r.p.m)
9500 (grease lubrication) 13000 (oil lubrication)
Outside Diameter D (phi mm)
80
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load (N [kgf])
25100(2560)
Inside Diameter d (phi mm)
40
Specification
Steel plate punching cage (suffix code W)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-06-13 17:31:42
It can be used safely with genuine parts (centrifuge, centrifugal concentrator) of machine makers.
This review is about item#9969994.
Replacement of motor bearing bearings
5
From Japan
On 2015-04-23 21:15:06
I was able to try without problems. Although satisfactory, I think that it is very convenient if you can explain the meaning of the signs below the number.
This review is about item#07024613.