Buy more than* S$200* and get FREE SHIPPING

  • Angular Ball Bearings
  • Angular Ball Bearings
  • Angular Ball Bearings

Angular Ball Bearings 7211A

5.00 (1)
Item.#
07024665
Mfr.#
7211A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.59 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Width B (mm)
21
Point of Action a (mm)
32.9
Standard Dynamic Load Rating (N [kgf])
51000(5200)
Chamfer Dimensions r (mm)
1.5(min)
Contact Angle (Degree)
30
Chamfer Dimension r1 (mm)
1(min)
Standard Static Rating Load (N [kgf])
39500(4050)
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
100
Allowable Number of Rotations (min-1r.p.m)
7100 (grease lubrication) 10000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing bearing replacement of motor
5
From Japan
On 2015-04-23 21:15:06
Without any problem it could be used. I am satisfied, but when Nowak to explain the meaning of the following symbol number, I think that it is very convenient.
This review is about item#07024613.