Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angular Ball Bearings
  • Angular Ball Bearings
  • Angular Ball Bearings

Angular Ball Bearings 7219A

by NSK
5.00 (2)
Item.#
07024744
Mfr.#
7219A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
111000(11300)
Inside Diameter d (phi mm)
95
Outside Diameter D (phi mm)
170
Width B (mm)
32
Point of Action a (mm)
54.2
Standard Dynamic Load Rating (N [kgf])
128000(13000)
Chamfer Dimensions r (mm)
2.1(min)
Contact Angle (Degree)
30
Chamfer Dimension r1 (mm)
1.1(min)
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication) 5600 (oil lubrication)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-06-13 17:31:42
It can be used safely with genuine parts (centrifuge, centrifugal concentrator) of machine makers.
This review is about item#9969994.
Replacement of motor bearing bearings
5
From Japan
On 2015-04-23 21:15:06
I was able to try without problems. Although satisfactory, I think that it is very convenient if you can explain the meaning of the signs below the number.
This review is about item#07024613.