Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2900

Item.#
07024954
Mfr.#
2900
Package Qty.
1PC
Ship pack of
1
8.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
12
Outside Diameter D (phi mm)
26
Type
Single type thrust ball bearings
Standard Dynamic Load Rating (N)
12700
Outside Diameter d1 (mm)
26 (Maximum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 5600 Oil lubrication: 8400
Chamfer Dimensions r (mm)
0.6 (Minimum)
Material
High carbon chromium bearing steel
Inner Diameter D1(dia. Mm)
10.2 (Minimum)
Standard Static Rating Load (N)
17100
Inside Diameter d (phi mm)
10