Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2901

by NSK
Item.#
07024963
Mfr.#
2901
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
13200
Outside Diameter d1 (mm)
28(Max)
Dimension T (mm)
12
Outside Diameter D (phi mm)
28
Inner Diameter D1(dia. Mm)
12.2(Min)
Standard Static Rating Load (N)
19000
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.6(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5400 (oil lubrication) 8100