Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2902

by NSK
Item.#
07024972
Mfr.#
2902
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
31(maximum)
Dimension T (mm)
12
Outside Diameter D (phi mm)
31
Type
Single direction thrust ball bearing
Standard Dynamic Load Rating (N)
14300
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:5100oillubrication:7700
Inside Diameter d (phi mm)
15
Chamfer Dimensions r (mm)
0.6(minimum)
Material
Highcarbon-chromiumbearingsteel
Inner Diameter D1(dia. Mm)
15.2(minimum)
Standard Static Rating Load (N)
22800