Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2903

by NSK
Item.#
07024981
Mfr.#
2903
Package Qty.
1PC
Ship pack of
1
9.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
35
Type
Single direction thrust ball bearing
Standard Dynamic Load Rating (N)
14400
Outside Diameter d1 (mm)
35 (maximum)
Dimension T (mm)
12
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 4800 Oil lubrication: 7300
Material
High carbon-chromium bearing steel
Inner Diameter D1(dia. Mm)
18.2 (minimum)
Standard Static Rating Load (N)
24700
Inside Diameter d (phi mm)
18
Chamfer Dimensions r (mm)
0.6 (minimum)