Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2904

by NSK
Item.#
07024997
Mfr.#
2904
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension T (mm)
12
Outside Diameter D (phi mm)
37
Type
Single type thrust ball bearings
Standard Dynamic Load Rating (N)
14800
Outside Diameter d1 (mm)
37 (maximum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 4700 Oil lubrication: 7100
Chamfer Dimensions r (mm)
0.6 (min)
Material
High carbon-chromium bearing steel
Inner Diameter D1(dia. Mm)
20.2 (Minimum)
Standard Static Rating Load (N)
26600
Inside Diameter d (phi mm)
20