Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2905

by NSK
Item.#
07025006
Mfr.#
2905
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
25.2(Min)
Standard Static Rating Load (N)
37000
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
19300
Outside Diameter d1 (mm)
45(Max)
Dimension T (mm)
14
Outside Diameter D (phi mm)
45
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3900 (oil lubrication) 5900