Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2906

by NSK
Item.#
07025015
Mfr.#
2906
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
0.6(minimum)
Material
Highcarbon-chromiumbearingsteel
Inner Diameter D1(dia. Mm)
30.2(minimum)
Standard Static Rating Load (N)
42000
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:3700oillubrication:5600
Dimension T (mm)
14
Outside Diameter D (phi mm)
50
Type
Single direction thrust ball bearing
Standard Dynamic Load Rating (N)
20200
Outside Diameter d1 (mm)
50(maximum)