Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2907

Item.#
07025024
Mfr.#
2907
Package Qty.
1PC
Ship pack of
1
13.64 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
62000
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
29900
Outside Diameter d1 (mm)
55(Max)
Dimension T (mm)
16
Outside Diameter D (phi mm)
55
Inner Diameter D1(dia. Mm)
35.2(Min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3300 (oil lubrication) 5000