Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2908

Item.#
07025033
Mfr.#
2908
Package Qty.
1PC
Ship pack of
1
17.35 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
40.2 (Minimum)
Standard Static Rating Load (N)
70000
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
0.6 (Minimum)
Material
High carbon chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 3200 Oil lubrication: 4800
Standard Dynamic Load Rating (N)
31000
Outside Diameter d1 (mm)
60 (Maximum)
Dimension T (mm)
16
Outside Diameter D (phi mm)
60
Type
Single type thrust ball bearings