Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2909

Item.#
07025042
Mfr.#
2909
Package Qty.
1PC
Ship pack of
1
18.80 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
32500
Outside Diameter d1 (mm)
68(Max)
Dimension T (mm)
16
Outside Diameter D (phi mm)
68
Inner Diameter D1(dia. Mm)
45.2(Min)
Standard Static Rating Load (N)
77500
Inside Diameter d (phi mm)
45
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3000 (oil lubrication) 4500