Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2910

by NSK
Item.#
07025051
Mfr.#
2910
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-08-06
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
38500
Outside Diameter d1 (mm)
74(Max)
Dimension T (mm)
18
Outside Diameter D (phi mm)
74
Inner Diameter D1(dia. Mm)
50.2(Min)
Standard Static Rating Load (N)
94000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2700 (oil lubrication) 4100