Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2911

Item.#
07025067
Mfr.#
2911
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
40000
Outside Diameter d1 (mm)
78(Max)
Dimension T (mm)
18
Outside Diameter D (phi mm)
78
Inner Diameter D1(dia. Mm)
55.2(Min)
Standard Static Rating Load (N)
103000
Inside Diameter d (phi mm)
55
Chamfer Dimensions r (mm)
0.6(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2600 (oil lubrication) 4000