|
Single-Direction Thrust Ball Bearing No. 2900 Stand 2912
- Item.#
- 07025076
- Mfr.#
- 2912
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Inner Diameter D1(dia. Mm)
- 60.2(Min)
- Standard Static Rating Load (N)
- 108000
- Inside Diameter d (phi mm)
- 60
- Chamfer Dimensions r (mm)
- 0.6(min)
- Material
- High carbon-chromium bearing steel
- Standard Dynamic Load Rating (N)
- 40500
- Outside Diameter d1 (mm)
- 82(Max)
- Dimension T (mm)
- 18
- Outside Diameter D (phi mm)
- 82
- Allowable Number of Rotations (min-1r.p.m)
- (grease lubrication) 2600 (oil lubrication) 3900
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought