Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2914

by NSK
Item.#
07025094
Mfr.#
2914
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
95(Max)
Dimension T (mm)
20
Outside Diameter D (phi mm)
95
Inner Diameter D1(dia. Mm)
70.2(Min)
Standard Static Rating Load (N)
140000
Inside Diameter d (phi mm)
70
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
49000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2200 (oil lubrication) 3400