Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2915

by NSK
Item.#
07025103
Mfr.#
2915
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
100(Max)
Dimension T (mm)
20
Outside Diameter D (phi mm)
100
Inner Diameter D1(dia. Mm)
75.2(Min)
Standard Static Rating Load (N)
151000
Inside Diameter d (phi mm)
75
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N)
51000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2200 (oil lubrication) 3300