Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand
  • Single-Direction Thrust Ball Bearing No. 2900 Stand

Single-Direction Thrust Ball Bearing No. 2900 Stand 2917

Item.#
07025121
Mfr.#
2917
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.30 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
59000
Outside Diameter d1 (mm)
115(Max)
Dimension T (mm)
22
Outside Diameter D (phi mm)
115
Inner Diameter D1(dia. Mm)
85.2(Min)
Standard Static Rating Load (N)
184000
Inside Diameter d (phi mm)
85
Chamfer Dimensions r (mm)
0.6(min)
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 1900 (oil lubrication) 2900