Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type 6000

5.00 (3)
Item.#
07025191
Mfr.#
6000
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
1970
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
26
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
24
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 30,000 Oil lubrication: 36,000
Standard Dynamic Load Rating (N)
4550
Inside Diameter d (phi mm)
10
Width B (mm)
8
Weight (kg)
0.019
Material
High carbon-chromium bearing steel
Type
Open type
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-03-27 18:46:40
Because you can purchase the same thing as genuine parts cheaply, I always use it.
This review is about item#7025225.
Transmission Overhaul
5
From Japan
On 2014-06-22 12:10:13
A favorite Nazi bearing recently. Smooth rotation is less and it is very smooth. I have a feeling of finding good ones!
This review is about item#07025347.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:21
There was not a problem
This review is about item#07025295.