|
The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type 6005
(3)
- Item.#
- 07025243
- Mfr.#
- 6005
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Standard Dynamic Load Rating (N)
- 10100
- Inside Diameter d (phi mm)
- 25
- Outside Diameter D (phi mm)
- 47
- Mounting Dimensions (Maximum ra)(mm)
- 0.6
- Mounting Dimensions (Maximum Da)(mm)
- 43
- Allowable Number of Rotations (min-1r.p.m)
- (grease lubrication) 15000 (oil lubrication) 18000
- Standard Static Rating Load (N)
- 5850
- Chamfer Dimensions r (mm)
- 0.6(min)
- Weight (kg)
- 0.079
- Material
- High carbon-chromium bearing steel
- Mounting Dimensions (Minimum da)(mm)
- 29
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
From Japan
On 2018-03-27 18:46:40
Because you can purchase the same thing as genuine parts cheaply, I always use it.
Transmission Overhaul
From Japan
On 2014-06-22 12:10:13
A favorite Nazi bearing recently. Smooth rotation is less and it is very smooth. I have a feeling of finding good ones!
Mechanical parts
From Japan
On 2011-03-09 17:55:21
There was not a problem
Customers Who Bought This Item Also Bought