Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6000ZE

5.00 (1)
Item.#
07025401
Mfr.#
6000ZE
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(minimum)
Outside Diameter D (phi mm)
26
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
24
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
1970
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:30000oillubrication:36000
Width B (mm)
8
Weight (kg)
0.019
Material
Highcarbon-chromiumbearingsteel
Type
One side shield-shaped
Standard Dynamic Load Rating (N)
4550
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.