Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6001ZE

5.00 (1)
Item.#
07025417
Mfr.#
6001ZE
Package Qty.
1PC
Ship pack of
1
3.55 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
2390
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
26
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 27,000 Oil lubrication: 32,000
Standard Dynamic Load Rating (N)
5100
Inside Diameter d (phi mm)
12
Width B (mm)
8
Weight (kg)
0.023
Material
High carbon chromium bearing steel
Type
One sealed shape
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.