Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6002ZE

5.00 (1)
Item.#
07025426
Mfr.#
6002ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.032
Material
High carbon chromium bearing steel
Type
One sealed shape
Standard Dynamic Load Rating (N)
5600
Inside Diameter d (phi mm)
15
Width B (mm)
9
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 23,000 Oil lubrication: 28000
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
30
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
2840
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.