Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6003ZE

5.00 (1)
Item.#
07025435
Mfr.#
6003ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(min)
Weight (kg)
0.039
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
19
Standard Static Rating Load (N)
3250
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 20000 (oil lubrication) 25000
Outside Diameter D (phi mm)
35
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
33
Standard Dynamic Load Rating (N)
6000
Inside Diameter d (phi mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.