Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6004ZE

5.00 (1)
Item.#
07025444
Mfr.#
6004ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
42
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
38
Mounting Dimensions (Minimum da)(mm)
24
Standard Static Rating Load (N)
5000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000 Oil lubrication: 21000
Width B (mm)
12
Weight (kg)
0.07
Material
High carbon chromium bearing steel
Type
One sealed shape
Standard Dynamic Load Rating (N)
9400
Inside Diameter d (phi mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.