Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6005ZE

5.00 (1)
Item.#
07025453
Mfr.#
6005ZE
Package Qty.
1PC
Ship pack of
1
5.23 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6(minimum)
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
43
Mounting Dimensions (Minimum da)(mm)
29
Standard Static Rating Load (N)
5850
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:15000oillubrication:18000
Width B (mm)
12
Weight (kg)
0.079
Material
Highcarbon-chromiumbearingsteel
Type
One side shield-shaped
Standard Dynamic Load Rating (N)
10100
Inside Diameter d (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.