Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6006ZE

5.00 (1)
Item.#
07025462
Mfr.#
6006ZE
Package Qty.
1PC
Ship pack of
1
6.36 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Width B (mm)
13
Weight (kg)
0.117
Material
High carbon chromium bearing steel
Type
One side shield-shaped
Standard Dynamic Load Rating (N)
13200
Inside Diameter d (phi mm)
30
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 12000 Oil lubrication: 15000
Outside Diameter D (phi mm)
55
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Maximum Da)(mm)
50
Mounting Dimensions (Minimum da)(mm)
35
Standard Static Rating Load (N)
8300
Chamfer Dimensions r (mm)
1 (minimum)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane truck
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.