Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6007ZE

5.00 (1)
Item.#
07025471
Mfr.#
6007ZE
Package Qty.
1PC
Ship pack of
1
7.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
57
Standard Dynamic Load Rating (N)
16000
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum ra)(mm)
1.0
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 11000 (oil lubrication) 13000
Mounting Dimensions (Minimum da)(mm)
40
Standard Static Rating Load (N)
10300
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.156
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane truck
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.