Buy more than* S$200* and get FREE SHIPPING

  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z
  • Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z

Single Line Deep Groove Ball Bearing One Side Steel Sheet Seal Shape Z 6009ZE

5.00 (1)
Item.#
07025496
Mfr.#
6009ZE
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.246
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
50
Standard Static Rating Load (N)
15200
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 8800 (oil lubrication) 11000
Outside Diameter D (phi mm)
75
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
70
Standard Dynamic Load Rating (N)
20900
Inside Diameter d (phi mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:17:11
good
This review is about item#07025444.