Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6017ZZ

5.00 (7)
Item.#
07025663
Mfr.#
6017ZZ
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
49500
Inside Diameter d (phi mm)
85
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
130
Mounting Dimensions (Maximum ra)(mm)
1.1
Mounting Dimensions (Maximum Da)(mm)
124
Standard Static Rating Load (N)
43000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 5000
Width B (mm)
22
Weight (kg)
0.895
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
91