Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6019ZZ

5.00 (6)
Item.#
07025681
Mfr.#
6019ZZ
Package Qty.
1PC
Ship pack of
1
66.09 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Width B (mm)
24
Weight (kg)
1.22
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
102
Standard Static Rating Load (N)
54000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 4500
Outside Diameter D (phi mm)
145
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Maximum Da)(mm)
138
Standard Dynamic Load Rating (N)
60500
Inside Diameter d (phi mm)
95
Chamfer Dimensions r (mm)
1.5(min)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Bearing exchange of bicycle wheel
5
From Japan
On 2015-12-09 23:05:13
It was purchased for bearing replacement of Fulcrum Racing 7. And smooth rotation.
This review is about item#06947665.
The axis of the band saw of Buri
5
From Japan
On 2015-10-24 16:26:31
Smooth, perfect in silence. It is possible to buy in Monotarou is safe. We survived.
This review is about item#06947683.
Maintenance of bearing part of the ATV
5
From Japan
On 2013-03-28 20:04:28
Indeed it is made in Japan. Although suspicious bearings until now there was a rumbling feeling, this is it I feel say Colo, Innovation Sue.
This review is about item#06947726.
Tool component
5
From Japan
On 2012-10-06 18:44:11
I am happy to be purchased at a low cost.
This review is about item#06947683.
Eco-run parts
5
From Japan
On 2012-09-07 19:07:14
Bearing of NACHI is, sounds good to enter the hand with a short delivery and low cost
This review is about item#06947665.
As machine parts, and then use.
5
From Japan
On 2012-01-18 14:59:29
Rotation, becomes more smoothly, with peace of mind, the machine is now to be able to use.
This review is about item#06947656.